Zoro Homepage

Level Mount, Swivel Stud, 1/4-20, 1in Base

  • Mfr # SSW-0-316

  • Zoro # G4313522


product price: $19.59
/ea

Key Features

Load Capacity
1,000 lb
Thread Size
1/4"-20
Leveling Mount Type
Swiveling Stud
Base Dia.
1 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSW-0-316
Zoro #
G4313522
UPC #
-
Country of Origin
United States

Dimensions

Height
1.94 in
Thread Size
1/4"-20
Base Dia.
1 in
Bolt Length
1.25 in
Overall Height
1.94 in
Base Diameter
1 in
Hex Size
1/2 in

Details

Item
Male-End Leveling Mount
Load Capacity
1,000 lb
Leveling Mount Type
Swiveling Stud
Material
Stainless Steel
Finish
Plain
Construction
Stainless Steel
Hex
1/2 in
Includes
Jam Nut
Base
Stainless Steel
Base Material
Stainless Steel
Bolt Material
Stainless Steel
Base Shape
Round
Swivel Angle
15 Degrees
Series
Level-It
Connection Type
Threaded Stud

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 1.94 in, Load Capacity 1,000 lb, Thread Size 1/4 In.-20, Construction 316 Stainless Steel, Hex 1/2 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 1.25 in, Finish Plain, Base Material Stainless Steel, Bolt Material Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Stainless Steel, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.