Zoro Homepage

Level Mount, Swivel Stud, 3/4-10, 3in Base

  • Mfr # NSSWD-4

  • Zoro # G3112444


product price: $31.59
/ea

Key Features

Height
3.63 in
Load Capacity
1,800 lb
Thread Size
3/4"-10
Leveling Mount Type
Swiveling Stud
Base Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSSWD-4
Zoro #
G3112444
UPC #
-
Country of Origin
United States

Dimensions

Height
3.63 in
Thread Size
3/4"-10
Base Dia.
3 in
Bolt Length
2 in
Base Diameter
3 in
Hex Size
1 1/16 in
Overall Height
3.63 in

Details

Item
Male-End Leveling Mount
Load Capacity
1,800 lb
Leveling Mount Type
Swiveling Stud
Material
Stainless Steel
Finish
Plain
Construction
Stainless Steel
Base
Delrin(R) w/ Non-Skid Pad
Hex
1-1/16 in
Includes
Jam Nut
Base Material
Acetal Homopolymer
Bolt Material
Stainless Steel
Thrust Pad Material
Elastomer
Series
Level-It
Connection Type
Threaded Stud
Swivel Angle
15 Degrees
Base Shape
Round
Includes Mounting Holes
Mounting Holes Included

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 3.63 in, Load Capacity 1,800 lb, Thread Size 3/4 In.-10, Construction Stainless Steel, Hex 1-1/16 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 2 in, Finish Plain, Base Material Acetal Homopolymer, Thrust Pad Material Elastomer, Bolt Material Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Delrin(R) w/ Non-Skid Pad, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.