Level Mount, Swivel Stud, 3/4-10, 4in Base
Mfr # BNYLD48-EL
Zoro # G3393345
product price: $20.59
/eaKey Features
Load Capacity
7,500 lb
Thread Size
3/4"-10
Leveling Mount Type
Swiveling Stud
Base Dia.
4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNYLD48-EL
Zoro #
G3393345
UPC #
-
Country of Origin
United States
Dimensions
Height
9.38 in
Thread Size
3/4"-10
Base Dia.
4 in
Bolt Length
8 in
Hex Size
1 1/16 in
Overall Height
9.31 in
Base Diameter
4 in
Details
Item
Male-End Leveling Mount
Load Capacity
7,500 lb
Leveling Mount Type
Swiveling Stud
Material
Steel
Finish
Clear Zinc-Plated
Base
Nylon w/ Non-Skid Pad
Includes
Jam Nut
Hex
1-1/16 in
Construction
Steel
Base Material
Nylon
Thrust Pad Material
Rubber
Connection Type
Threaded Stud
Base Shape
Round
Swivel Angle
15 Degrees
Anti-Vibration
Yes
Includes Mounting Holes
Mounting Holes Included
Series
PolyMount
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 9.38 in, Load Capacity 7,500 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 8 in, Base Material Nylon, Thrust Pad Material Rubber, Swivel Angle 15 Degrees , Base Shape Round, Anti-Vibration Yes, Series PolyMount, Base Nylon w/ Non-Skid Pad, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.