Zoro Homepage

Level Mount, Swivel Stud, 3/4-10, 4in Base

  • Mfr # TNYLD48

  • Zoro # G3301934


product price: $17.69
/ea

Key Features

Height
9.31 in
Load Capacity
7,500 lb
Thread Size
3/4"-10
Leveling Mount Type
Swiveling Stud
Base Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNYLD48
Zoro #
G3301934
UPC #
-
Country of Origin
United States

Dimensions

Height
9.31 in
Thread Size
3/4"-10
Base Dia.
4 in
Bolt Length
8 in
Base Diameter
4 in
Overall Height
9.31 in
Overall Width
5 7/16 in
Hex Size
1 1/16 in

Details

Item
Male-End Leveling Mount
Load Capacity
7,500 lb
Leveling Mount Type
Swiveling Stud
Material
Steel
Finish
Clear Zinc-Plated
Construction
Steel
Hex
1-1/16 in
Includes
Jam Nut
Base
Nylon
Base Material
Nylon
Connection Type
Threaded Stud
Base Shape
Teardrop
Series
PolyMount
Includes Mounting Holes
Mounting Holes Included

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 9.31 in, Load Capacity 7,500 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 8 in, Base Material Nylon, Base Shape Teardrop, Series PolyMount, Base Nylon, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.