Zoro Homepage

Level Mount, Swivel Stud, 3/8-16, 1-37/64in

  • Mfr # BNYLA13

  • Zoro # G3145581


product price: $8.19
/ea

Key Features

Height
4.06 in
Load Capacity
2,500 lb
Thread Size
3/8"-16
Leveling Mount Type
Swiveling Stud
Base Dia.
1.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNYLA13
Zoro #
G3145581
UPC #
-
Country of Origin
United States

Dimensions

Height
4.06 in
Thread Size
3/8"-16
Base Dia.
1.58 in
Bolt Length
3 in
Base Diameter
1.58 in
Overall Height
3.69 in
Hex Size
5/8 in

Details

Item
Male-End Leveling Mount
Load Capacity
2,500 lb
Leveling Mount Type
Swiveling Stud
Material
Steel
Finish
Clear Zinc-Plated
Hex
3/4 in
Construction
Steel
Includes
Jam Nut
Base
Nylon
Base Material
Nylon
Connection Type
Threaded Stud
Series
PolyMount
Includes Mounting Holes
Mounting Holes Included
Base Shape
Round
Swivel Angle
15 Degrees
Anti-Vibration
No

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.58 in, Height 4.06 in, Load Capacity 2,500 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 3/4 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 3 in, Base Material Nylon, Swivel Angle 15 Degrees , Base Shape Round, Anti-Vibration No, Series PolyMount, Base Nylon, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.