Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Mount, Swivel Stud, 3/8-16, 2in Base

  • Mfr # BSNYLA24-EL

  • Zoro # G2698534


product price: $13.69
/ea

Key Features

Load Capacity
4,000 lb
Thread Size
3/8"-16
Leveling Mount Type
Swiveling Stud
Base Dia.
2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSNYLA24-EL
Zoro #
G2698534
UPC #
-
Country of Origin
United States

Dimensions

Height
5.25 in
Thread Size
3/8"-16
Base Dia.
2 in
Bolt Length
4 in
Base Diameter
2 in
Hex Size
3/4 in
Overall Height
5.13 in

Details

Item
Male-End Leveling Mount
Load Capacity
4,000 lb
Leveling Mount Type
Swiveling Stud
Material
Stainless Steel
Finish
Plain
Construction
Stainless Steel
Hex
3/4 in
Base
Nylon w/ Non-Skid Pad
Includes
Jam Nut
Base Material
Nylon
Connection Type
Threaded Stud
Bolt Material
Stainless Steel
Thrust Pad Material
Rubber
Series
PolyMount
Anti-Vibration
Yes
Base Shape
Round
Swivel Angle
15 Degrees
Includes Mounting Holes
Mounting Holes Included

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 5.25 in, Load Capacity 4,000 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Hex 3/4 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 4 in, Finish Plain, Base Material Nylon, Thrust Pad Material Rubber, Bolt Material Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round, Anti-Vibration Yes, Series PolyMount, Base Nylon w/ Non-Skid Pad, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.