Zoro Homepage

Level Mount, Swivel Stud, 5/8-11, 2in Base

  • Mfr # BNYLC26-EL

  • Zoro # G3460457


product price: $10.69
/ea

Key Features

Height
7.25 in
Load Capacity
4,000 lb
Thread Size
5/8"-11
Leveling Mount Type
Swiveling Stud
Base Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNYLC26-EL
Zoro #
G3460457
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25 in
Thread Size
5/8"-11
Base Dia.
2 in
Bolt Length
6 in
Hex Size
7/8 in
Base Diameter
2 in
Overall Height
7.13 in

Details

Item
Male-End Leveling Mount
Load Capacity
4,000 lb
Leveling Mount Type
Swiveling Stud
Material
Steel
Finish
Clear Zinc-Plated
Includes
Jam Nut
Hex
7/8 in
Base
Nylon w/ Non-Skid Pad
Construction
Steel
Base Material
Nylon
Thrust Pad Material
Rubber
Base Shape
Round
Connection Type
Threaded Stud
Includes Mounting Holes
Mounting Holes Included
Series
PolyMount
Anti-Vibration
Yes
Swivel Angle
15 Degrees

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 7.25 in, Load Capacity 4,000 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 6 in, Base Material Nylon, Thrust Pad Material Rubber, Swivel Angle 15 Degrees , Base Shape Round, Anti-Vibration Yes, Series PolyMount, Base Nylon w/ Non-Skid Pad, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.