Zoro Homepage

Level Mount, Swivel Stud, M10, 1-1/4in Base

  • Mfr # MS-SW1-316

  • Zoro # G4291375


product price: $22.19
/ea

Key Features

Height
2.88 in
Load Capacity
1,700 kg
Thread Size
M10
Leveling Mount Type
Swiveling Stud
Base Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-SW1-316
Zoro #
G4291375
UPC #
-
Country of Origin
United States

Dimensions

Height
2.88 in
Thread Size
M10
Base Dia.
1.25 in
Bolt Length
51 mm
Overall Height
73 mm
Hex Size
16 mm
Base Diameter
32 mm

Details

Item
Male-End Leveling Mount
Load Capacity
1,700 kg
Leveling Mount Type
Swiveling Stud
Material
Stainless Steel
Finish
Plain
Hex
5/8 in
Base
316 Stainless Steel
Construction
Stainless Steel
Includes
Jam Nut
Base Material
316 Stainless Steel
Swivel Angle
15 Degrees
Connection Type
Threaded Stud
Series
Level-It
Base Shape
Round

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 2.88 in, Load Capacity 1,700 kg, Thread Size M10, Construction 316 Stainless Steel, Hex 5/8 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 51 mm, Finish Plain, Base Material 316 Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base 316 Stainless Steel, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.