Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Mount, Swivel Stud, M12, 1-7/8in Base

  • Mfr # MS-SW2-316

  • Zoro # G4314615


product price: $44.19
/ea

Key Features

Height
3.13 in
Load Capacity
2,250 kg
Thread Size
M12
Leveling Mount Type
Swiveling Stud
Base Dia.
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-SW2-316
Zoro #
G4314615
UPC #
-
Country of Origin
United States

Dimensions

Height
3.13 in
Thread Size
M12
Base Dia.
1.88 in
Bolt Length
51 mm
Hex Size
20 mm
Base Diameter
48 mm
Overall Height
79 mm

Details

Item
Male-End Leveling Mount
Load Capacity
2,250 kg
Leveling Mount Type
Swiveling Stud
Material
Stainless Steel
Finish
Plain
Construction
Stainless Steel
Includes
Jam Nut
Base
316 Stainless Steel
Hex
3/4 in
Base Material
316 Stainless Steel
Series
Level-It
Connection Type
Threaded Stud
Base Shape
Round
Swivel Angle
15 Degrees

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.88 in, Height 3.13 in, Load Capacity 2,250 kg, Thread Size M12, Construction 316 Stainless Steel, Hex 3/4 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 51 mm, Finish Plain, Base Material 316 Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base 316 Stainless Steel, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.