Zoro Homepage

Leveling Mount, Swivel Stud, 1-8, 4 in Base

  • Mfr # SSW-5A-316

  • Zoro # G4291332


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Load Capacity
20,000 lb
Thread Size
1"-8
Leveling Mount Type
Swiveling Stud
Base Dia.
4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSW-5A-316
Zoro #
G4291332
UPC #
-
Country of Origin
United States

Dimensions

Height
7.88 in
Thread Size
1"-8
Base Dia.
4 in
Bolt Length
6 in
Hex Size
1 3/8 in
Overall Height
7.88 in
Base Diameter
4 in

Details

Item
Male-End Leveling Mount
Load Capacity
20,000 lb
Leveling Mount Type
Swiveling Stud
Material
Stainless Steel
Finish
Plain
Construction
Stainless Steel
Includes
Jam Nut
Base
316 Stainless Steel
Hex
1-3/8 in
Base Material
316 Stainless Steel
Bolt Material
Stainless Steel
Connection Type
Threaded Stud
Swivel Angle
15 Degrees
Base Shape
Round
Series
Level-It

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 7.88 in, Load Capacity 20,000 lb, Thread Size 1 In.-8, Construction 316 Stainless Steel, Hex 1-3/8 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 6 in, Finish Plain, Base Material 316 Stainless Steel, Bolt Material Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base 316 Stainless Steel, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.