Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Mount, Swivel Stud, M16, 4 in Base

  • Mfr # BSMNYLC46-EL

  • Zoro # G3385995


product price: $27.89
/ea

Key Features

Height
7.38 in
Load Capacity
2,725 kg
Thread Size
M16
Leveling Mount Type
Swiveling Stud
Base Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSMNYLC46-EL
Zoro #
G3385995
UPC #
-
Country of Origin
United States

Dimensions

Height
7.38 in
Thread Size
M16
Base Dia.
4 in
Bolt Length
152 mm
Hex Size
22 mm
Base Diameter
102 mm
Overall Height
185 mm

Details

Item
Male-End Leveling Mount
Load Capacity
2,725 kg
Leveling Mount Type
Swiveling Stud
Material
Stainless Steel
Finish
Plain
Construction
Stainless Steel
Base
Nylon w/ Non-Skid Pad
Hex
7/8 in
Includes
Jam Nut
Base Material
Nylon
Bolt Material
Stainless Steel
Connection Type
Threaded Stud
Thrust Pad Material
Rubber
Series
PolyMount
Base Shape
Round
Swivel Angle
15 Degrees
Includes Mounting Holes
Mounting Holes Included
Anti-Vibration
Yes

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 7.38 in, Load Capacity 2,725 kg, Thread Size M16, Construction Stainless Steel, Hex 7/8 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 152 mm, Finish Plain, Base Material Nylon, Thrust Pad Material Rubber, Bolt Material Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round, Anti-Vibration Yes, Series PolyMount, Base Nylon w/ Non-Skid Pad, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.