Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Mount, Swivel Stud, M6, 3/4in Base

  • Mfr # MB-SW00

  • Zoro # G4291357


product price: $6.19
/ea

Key Features

Height
1.5 in
Load Capacity
315 kg
Thread Size
M6
Leveling Mount Type
Swiveling Stud
Base Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-SW00
Zoro #
G4291357
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5 in
Thread Size
M6
Base Dia.
0.75 in
Bolt Length
25 mm
Overall Height
38 mm
Hex Size
10 mm
Base Diameter
19 mm

Details

Item
Male-End Leveling Mount
Load Capacity
315 kg
Leveling Mount Type
Swiveling Stud
Material
Steel
Finish
Yellow Zinc-Plated
Base
Steel
Includes
Jam Nut
Construction
Steel
Hex
3/8 in
Base Material
Steel
Series
Level-It
Base Shape
Round
Connection Type
Threaded Stud
Swivel Angle
15 Degrees

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3/4 in, Height 1.5 in, Load Capacity 315 kg, Thread Size M6, Construction Steel, Hex 3/8 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 25 mm, Finish Yellow Zinc-Plated, Base Material Steel, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Steel, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.