Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Tube End, 3/8-16 Thread

  • Mfr # TE1-1A

  • Zoro # G1191434


product price: $7.29
/ea

Key Features

Tube Wall Size
0.065 in
Thread Size
3/8"-16
Shape
Round
Load Capacity
1,500 lb
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE1-1A
Zoro #
G1191434
UPC #
-
Country of Origin
United States

Dimensions

Tube Wall Size
0.065 in
Thread Size
3/8"-16
Outside Dia.
1.5 in
Outside Diameter
1.5 in

Details

Shape
Round
Load Capacity
1,500 lb
Item
Tube End Leveling Mount
Tube Wall - Maximum
0.065 in
System of Measurement
Inch
Body Material
Nylon
Insert Material
Brass

Description

Tube End Leveling Mount, Tube Wall Size 0.065 in, Thread Size 3/8 In.-16, Load Capacity 1,500 lb, Shape Round, Outside Dia. 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.