Shop KIPP
See all product information
Create Account
Hygienic End Cap, 30 mm dia., Blue
- Mfr # K1821.1120115
- Zoro # G908073318
product price:Â
$
58.95
/ea
Key Features
Thread Size
M20
Outside Dia.
30 mm
Seal Color
Blue
Overall Height
115 mm
Width Across Flats
26 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1821.1120115
- Zoro #
- G908073318
- UPC #
- 4059245618521
- Country of Origin
- Italy
Dimensions
- Thread Size
- M20
- Outside Dia.
- 30 mm
- Overall Height
- 115 mm
- Width Across Flats
- 26 mm
- Overall Diameter
- 30 mm
- Inside Height
- 102 mm
- Thread Length
- 12 mm
Details
- Item
- Hygienic End Cap
- Seal Color
- Blue
- Seal Material
- Silicon Rubber
- Application
- Beverage Industries, Brewery, Dairy, Foodstuff, Machines, Pharmaceutical Industries, Plants and Appliances
- Material Grade
- 304
- Standards
- 3-A Sanitary Certified, FDA Certified
- Sleeve Material
- Stainless Steel
- Seal Material Temperature - Minimum
- -50 Degrees C
- Seal Material Temperature - Maximum
- 190 Degrees C
Description
Hygienic End Cap, Sleeve Material Stainless Steel, Seal Material Silicon Rubber, Material Grade 304, Seal Color Blue, Standards 3-A Sanitary Certified, FDA Certified, Application Beverage Industries, Brewery, Dairy, Foodstuff, Machines, Pharmaceutical Industries, Plants and Appliances, Width Across Flats 26 mm, Overall Diameter 30 mm, Thread Size M20, Overall Height 115 mm, Inside Height 102 mm, Thread Length 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.