Zoro Homepage

1/4"-20 x 3 in Torx Flat Machine Screw, Black Phosphate Steel

  • Mfr # 51273

  • Zoro # G802523575


product price: $14.29
/pk 31, $0.46/ea

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Material
Steel
Finish
Black Phosphate
Point Type
Type F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51273
Zoro #
G802523575
UPC #
738287512731
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Black Phosphate
Item
Machine Screw
Point Type
Type F

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.