Shop SABERDRIVE
See all product information
Create Account
52552 Screw, 1/4 in Thread, 6 in L, Hex Drive, 40 PK
Mfr # M52552
Zoro # G516038501
product price:Â
$
53.45
/ea
Key Features
Flange Hex Head
Hex Drive
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M52552
- Zoro #
- G516038501
- UPC #
- 738287525526
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Hex
Description
SaberDrive Screw, Thread Size: 1/4 in, 6 in L, Drive Type: Hex, Package Quantity: 40 PK, Applicable Materials: Timber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.