#9 x Torx Drive, Trim Head, Deck Screw, Tan XL1500 Steel, 55 PK

  • Mfr # 52526

  • Zoro # G502523455


product price:  $15.55
/pk 55, $0.28/ea

Key Features

Trim Head
Torx Drive
Material
Steel
Finish
Tan XL1500
Application
Exterior
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52526
Zoro #
G502523455
UPC #
738287525267
Country of Origin
Unknown

Dimensions

Screw Size
#9
Fastener Length
3 in
Thread Length
Partial
Diameter 1
#8
Length 1
3"
Diameter 2
3/16"

Details

Head Type
Trim
Drive
Torx
Material
Steel
Finish
Tan XL1500
Application
Exterior
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Point Type
Type 17
Head Style
Trim (T-10 Star Bit)
Style
Serrated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.