
Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 2000 PK
Mfr # 50310
Zoro # G302516626
product price: $180.99
/pk 2000, $0.09/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Screw Size
#10
Fastener Length
2-1/2 in
Material
Steel
Finish
Brown Ruspert
Application
Composite Wood Decking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50310
Zoro #
G302516626
UPC #
738287503104
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
2-1/2 in
Thread Length
Partial
Diameter 1
#10
Length 1
2-1/2"
Diameter 2
1/4"
Details
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Brown Ruspert
Application
Composite Wood Decking
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Pan (T-20 Star Bit)
Style
Composite
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.