Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK

  • Mfr # 09667

  • Zoro # G302518095


product price:  $15.65
/pk 86, $0.18/ea

Key Features

Pan Head
Torx Drive
Screw Size
#10
Material
Steel
Finish
Redwood Colored
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09667
Zoro #
G302518095
UPC #
738287096675
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in
Diameter 1
#10
Diameter 2
1/4"
Length 1
2-1/2"
Thread Length
Partial

Details

Head Type
Pan
Drive
Torx
Material
Steel
Finish
Redwood Colored
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Pan (T-20 Star Bit)
Style
Composite

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.