Shop SABERDRIVE
See all product information
Create Account
Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 264 PK
- Mfr # 51681
- Zoro # G602517996
product price:Â
$
138.99
/pk of 264, $0.53/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Screw Size
#10
Fastener Length
3-1/2 in
Material
18-8 Stainless Steel
Application
Exterior
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51681
- Zoro #
- G602517996
- UPC #
- 738287516814
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Application
- Exterior
- Thread Style
- Partially Threaded
- Item
- Deck Screw
- System of Measurement
- Inch
- Interior/Exterior
- Exterior
- Head Style
- Bugle (T-25 Star Bit)
- Point Type
- Type 17
- Hardness
- 304
- Style
- Serrated
Dimensions
- Screw Size
- #10
- Fastener Length
- 3-1/2 in
- Diameter 1
- #10
- Length 1
- 3-1/2"
- Diameter 2
- 13/32"
- Thread Length
- Partial
- Nominal Size
- #10
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.