Shop SABERDRIVE
See all product information
Create Account
Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 272 PK
- Mfr # 56054
- Zoro # G804837830
product price:Â
$
48.15
/pk of 272, $0.18/ea
Key Features
Torx Drive
Material
Steel
Finish
Tan XL2500
System of Measurement
Inch
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56054
- Zoro #
- G804837830
- UPC #
- 738287560541
- Country of Origin
- Taiwan, Province of China
- Drive
- Torx
- Material
- Steel
- Finish
- Tan XL2500
- Item
- Deck Screw
- System of Measurement
- Inch
- Interior/Exterior
- Exterior
Dimensions
- Screw Size
- #10
- Fastener Length
- 3-1/2 in
Description
Saberdrive Platinum deck screws are engineered to be the best deck screw there is. The XL2500 coating provides maximum protection in exterior applications and is suitable for use in ACQ and other treated lumber. The star drive eliminates cam-out, the spiral razor tip ensures a quick grab in lumber and drills as it drives to reduce wood splitting, and the countersinking nibs ensure a perfect finish every time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.