Deck Screw, #10 x 3 in, 316 Stainless Steel, Flat Head, Torx Drive, 299 PK

  • Mfr # 54823

  • Zoro # G902521013


product price:  $147.99
/pk 299, $0.49/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Material
316 Stainless Steel
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Type
Double CSK
Diameter 1
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54823
Zoro #
G902521013
UPC #
738287548235
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3 in
Diameter 1
#10
Diameter 2
13/32"
Length 1
3"
Thread Length
Partial

Details

Head Type
Flat
Drive
Torx
Material
316 Stainless Steel
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Double CSK
Head Style
6 Nibs Bugle (T-25 Star Bit)
Point Type
Type 17
Style
Serrated
Hardness
316

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.