Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 353 PK

  • Mfr # 50253

  • Zoro # G202523427


product price:  $52.29
/pk 353, $0.15/ea

Key Features

Pan Head
Torx Drive
Screw Size
#10
Material
Steel
Finish
Brown
Application
Composite Wood Decking
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50253
Zoro #
G202523427
UPC #
738287502534
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
3 in
Diameter 1
#10
Diameter 2
1/4"
Length 1
3"
Thread Length
Partial

Details

Head Type
Pan
Drive
Torx
Material
Steel
Finish
Brown
Application
Composite Wood Decking
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Pan (T-20 Star Bit)
Style
Composite

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products