
CAD Drawings
Download CAD Files
Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK
Mfr # 51195
Zoro # G402519114
CAD Available
product price:Â $159.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
CAD Drawing
Screw Size
#10
Fastener Length
4 in
Material
Steel
Finish
Tan XL1500
Application
Pressure Treated Lumber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51195
Zoro #
G402519114
UPC #
738287511956
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
4 in
Thread Length
Partial
Diameter 1
#10
Length 1
4"
Diameter 2
13/32"
Details
CAD Available
Yes
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Tan XL1500
Application
Pressure Treated Lumber
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Double CSK
Point Type
Type 17
Head Style
6 Nibs Bugle (T-25 Star Bit)
Style
Serrated
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.