Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 48 PK

  • Mfr # 50297

  • Zoro # G102516383


product price: $11.59
/pk 48, $0.24/ea

Key Features

Flat Head
Torx Drive
Screw Size
#10
Fastener Length
4 in
Material
Steel
Finish
Red XL1500
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50297
Zoro #
G102516383
UPC #
738287502978
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
4 in
Thread Length
Partial
Diameter 1
#10
Diameter 2
13/32"
Length 1
4"

Details

Head Type
Flat
Drive
Torx
Material
Steel
Finish
Red XL1500
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Double CSK
Head Style
6 Nibs Bugle (T-25 Star Bit)
Point Type
Type 17
Style
Serrated

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products