Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive

  • Mfr # 51659

  • Zoro # G802517697


product price: $13.39
/pk 221, $0.06/ea

Key Features

Trim Head
Torx Drive
Material
Steel
Finish
Tan XL1500
Thread Style
Partially Threaded
System of Measurement
Inch
Diameter 1
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51659
Zoro #
G802517697
UPC #
738287516593
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1-5/8 in
Diameter 1
#8
Diameter 2
3/16"
Length 1
1-5/8"
Thread Length
Partial

Details

Head Type
Trim
Drive
Torx
Material
Steel
Finish
Tan XL1500
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Trim (T-10 Star Bit)
Point Type
Type 17
Style
Serrated

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.