Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK

  • Mfr # 51665

  • Zoro # G702517988


product price:  $12.79
/pk 139, $0.09/ea

Key Features

Trim Head
Torx Drive
Screw Size
#8
Material
Steel
Finish
Green XL1500
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51665
Zoro #
G702517988
UPC #
738287516654
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in
Diameter 1
#8
Length 1
2-1/2"
Diameter 2
3/16"
Thread Length
Partial

Details

Head Type
Trim
Drive
Torx
Material
Steel
Finish
Green XL1500
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Point Type
Type 17
Head Style
Trim (T-10 Star Bit)
Style
Serrated

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.