Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK

  • Mfr # 09328

  • Zoro # G602515992


product price:  $12.95
/pk 173, $0.07/ea

Key Features

Trim Head
Torx Drive
Screw Size
#8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09328
Zoro #
G602515992
UPC #
738287093285
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 in
Diameter 1
#8
Length 1
2"
Diameter 2
3/16"
Thread Length
Partial

Details

Head Type
Trim
Drive
Torx
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Trim (T-10 Star Bit)
Point Type
Type 17
Style
Serrated

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.