
Deck Screw, #9 x 2-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 426 PK
Mfr # 54822
Zoro # G402520943
product price:Â $162.99
/pk 426, $0.38/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Material
316 Stainless Steel
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Type
Double CSK
Diameter 1
#9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54822
Zoro #
G402520943
UPC #
738287548228
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2-1/2 in
Diameter 1
#9
Length 1
2-1/2"
Diameter 2
3/8"
Thread Length
Partial
Details
Head Type
Flat
Drive
Torx
Material
316 Stainless Steel
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Double CSK
Head Style
6 Nibs Bugle (T-15 Star Bit)
Point Type
Type 17
Style
Serrated
Hardness
316
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.