
Deck Screw, #9 x 2-1/2 in, Stainless Steel, Trim Head, Torx Drive, 110 PK
Mfr # 52516
Zoro # G402513938
product price:Â $30.29
/pk 110, $0.28/eaKey Features
Trim Head
Torx Drive
Screw Size
#9
Fastener Length
2-1/2 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52516
Zoro #
G402513938
UPC #
738287525168
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2-1/2 in
Diameter 1
#9
Length 1
2-1/2"
Diameter 2
1/4"
Thread Length
Partial
Details
Head Type
Trim
Drive
Torx
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Trim (T-15 Star Bit)
Point Type
Type 17
Style
Serrated
Hardness
304
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.