Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK

  • Mfr # 52501

  • Zoro # G302518880

CAD Available

product price: $174.99
/pk 2000, $0.09/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
CAD Drawing
Screw Size
#9
Fastener Length
3 in
Material
Steel
Finish
Red XL1500
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52501
Zoro #
G302518880
UPC #
738287525014
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
3 in
Thread Length
Partial
Diameter 1
#9
Diameter 2
3/8"
Length 1
3"

Details

CAD Available
Yes
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Red XL1500
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Double CSK
Head Style
6 Nibs Bugle (T-25 Star Bit)
Point Type
Type 17
Style
Serrated

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products