Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK

  • Mfr # 50304

  • Zoro # G202516597


product price: $47.49
/pk 363, $0.13/ea

Key Features

Flat Head
Torx Drive
Screw Size
#9
Fastener Length
3 in
Material
Steel
Finish
Red XL1500
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50304
Zoro #
G202516597
UPC #
738287503043
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
3 in
Thread Length
Partial
Diameter 1
#9
Diameter 2
3/8"
Length 1
3"

Details

Head Type
Flat
Drive
Torx
Material
Steel
Finish
Red XL1500
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Double CSK
Point Type
Type 17
Head Style
6 Nibs Bugle (T-25 Star Bit)
Style
Serrated

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.