Zoro Homepage

Deck Screw, #9 x 3 in, Steel, Torx Drive

  • Mfr # 56216

  • Zoro # G204837812


product price: $161.99
/pk 1811, $0.09/ea
Free Shipping & Returns

Key Features

Torx Drive
Material
Steel
Finish
Tan XL2500
System of Measurement
Inch
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56216
Zoro #
G204837812
UPC #
738287562163
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
3 in

Details

Drive
Torx
Material
Steel
Finish
Tan XL2500
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior

Description

Saberdrive Platinum deck screws are engineered to be the best deck screw there is. The XL2500 coating provides maximum protection in exterior applications and is suitable for use in ACQ and other treated lumber. The star drive eliminates cam-out, the spiral razor tip ensures a quick grab in lumber and drills as it drives to reduce wood splitting, and the countersinking nibs ensure a perfect finish every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.