
Deck Screw, #9 x 3/4 in, Steel, Pan Head, 198 PK
Mfr # 55027
Zoro # G302522139
product price: $12.09
/pk 198, $0.06/eaKey Features
Pan Head
Screw Size
#9
Material
Steel
Finish
Tan
System of Measurement
Inch
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55027
Zoro #
G302522139
UPC #
738287550276
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
3/4 in
Details
Head Type
Pan
Material
Steel
Finish
Tan
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.