Lag Screw, #7, 2 in, Black Phosphate Steel, Hex Torx Drive, 116 PK

  • Mfr # 53814

  • Zoro # G602504941


product price: $13.15
/pk 116, $0.11/ea

Key Features

Torx Drive
System of Measurement
Inch
Screw Size
#7
Fastener Length
2 in
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53814
Zoro #
G602504941
UPC #
738287538144
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
2 in
Diameter
#7
Length 1
2"

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Finish
Black Phosphate
Materials for Use With
Wood
Item
Lag Screw
Application
Pocket
Head Style
Hex
Point Type
Type 17
Thread Type
Fine
Style
Serrated
Tip Type
Type 17

Description

A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.