Self-Drilling Screw, 1/4" x 1-5/8 in, Gray Ruspert Steel Flat Head Torx Drive, 3000 PK
- Mfr # 51166
- Zoro # G102511753
product price:Â
$
450.99
/pk of 3000, $0.15/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
Screw Size
1/4"
System of Measurement
Inch
Material
Steel
Finish
Gray Ruspert
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51166
- Zoro #
- G102511753
- UPC #
- 738287511666
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Gray Ruspert
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Style
- With Wings
Dimensions
- Screw Size
- 1/4"
- Fastener Length
- 1-5/8 in
- Drill Size
- 7/64" Hole
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.