Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive

  • Mfr # 09743

  • Zoro # G302512192


product price:  $67.45
/pk 191, $0.35/ea

Key Features

Flat Head
Torx Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Drive Size
T30
Material
Steel
Finish
Gray Ruspert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09743
Zoro #
G302512192
UPC #
738287097436
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14
Fastener Length
2-1/2 in
Drive Size
T30

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Gray Ruspert
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior
Style
With Wings

Description

The SABERDRIVE - 9743 is a self-drilling screw designed for industrial and commercial applications. These screws are equipped with a drill point at the end, allowing them to be driven directly into materials without the need for pre-drilled holes. Constructed from steel, these screws are intended for use in applications where fastening is required. Labor time and effort may vary based on individual usage.

  • Drive: The Torx drive requires a T30 tool fitting for installation or removal.
  • Fastener Length: With a length of 2-1/2 inches, it determines how deeply it can penetrate and secure materials together.
  • Finish: The product features a Gray Ruspert finish which is intended to contribute towards its durability, corrosion resistance, and appearance. Functional properties like grip or friction during installation may vary based on individual usage.
  • Head Type: Flat head design offers ease of use with specific tools or suitability for certain materials and applications.
  • Intended For Interior Use: This suggests that the product might have some level of resistance against factors like moisture and corrosion when utilized indoors.
  • Materials Compatibility: Intended for penetration into metal surfaces. Secure fastening will depend upon the specifics of each application.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.