Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Torx Drive, 2600 PK

  • Mfr # 52607

  • Zoro # G602512007


product price: $418.63
/pk 2600, $0.16/ea
Free Shipping & Returns

Key Features

Torx Drive
Drilling Tip
Screw Size
1/4"
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52607
Zoro #
G602512007
UPC #
738287526073
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"
Fastener Length
2 in
Drive Size
1/4 in

Details

System of Measurement
Inch
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products