Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Torx Drive, 1400 PK

  • Mfr # 52609

  • Zoro # G202511806


product price:  $318.99
/pk 1400, $0.23/ea
Free Shipping & Returns

Key Features

Torx Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52609
Zoro #
G202511806
UPC #
738287526097
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.