Wood Screw, #9, 3 in, White Steel Flange Round Head Torx Drive, 75 PK

  • Mfr # 54086

  • Zoro # G502520294


product price:  $13.49
/pk 75, $0.18/ea

Key Features

Flange Round Head
Torx Drive
System of Measurement
Inch
Screw Size
#9
Fastener Length
3 in
Material
Steel
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54086
Zoro #
G502520294
UPC #
738287540864
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
3 in
Thread Length
Partial
Diameter 1
#9
Diameter 2
13/32"
Length 1
3"

Details

System of Measurement
Inch
Head Type
Flange Round
Drive
Torx
Material
Steel
Finish
White
Thread Style
Partially Threaded
Item
Wood Screw
Type
Cabinet Screw
Application
Interior
Point Type
Type 17
Style
Serrated

Description

Cabinet screws are used for mounting and building cabinetry.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.