15380 Pro Magnetic Sport Wristband; White - Extra Large
- Mfr # 15380
- Zoro # G004010521
product price:Â
$
27.99
/ea
Key Features
Color
Blue; Dark Blue
Features
Heavy Duty
Thickness
14 mil
Size
X-Large
Lockout Application
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15380
- Zoro #
- G004010521
- UPC #
- 700413153804
- Country of Origin
- China
- Item
- Work Gloves
- Color
- Blue; Dark Blue
- Features
- Heavy Duty
- Lockout Application
- Industrial
Dimensions
- Thickness
- 14 mil
- Size
- X-Large
Description
Sabona pro-magnetic sport wristbands feature a combination of magnets and minus ion producing material. The silicone wristband has a total of four 1200 gauss samarium cobalt magnets, each positioned bio north facing the skin. Wristbands also contain a titanium material which produces minus or negative ions. Sabona chooses samarium cobalt magnets for long term durability and rust resistant qualities. Sabona pro-magnetic sport wristbands will stretch but snap back to the original size. You can wear them snug or loose, so choose your size accordingly.
Specifications- Color: White
- Material: Silicone
- Size: 8 in. Extra Large
- Weight: 0.06 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.