Shop SABONA

52460 Copper Original Magnetic Wristband - Medium

  • Mfr # 52460
  • Zoro # G404024708

product price: 
$
31.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52460
Zoro #
G404024708
UPC #
700413524604
Country of Origin
China

Description

This bracelet is the magnetic version of the Sabona Original Copper Bracelet for men and women. Designed for comfort, and manufactured to maintain its shape and quality appearance. If you want the best-quality copper magnetic bracelet, this is it. Look for the 1700 gauss samarium cobalt magnet in each tip of the wristband. Sabona chooses Samarium Cobalt magnets for long term durability and rust resistant qualities. Sabona Copper Wristbands are made with the purest copper .99%. All styles are designed for comfort and manufactured to maintain shape and quality appearance.

To get the best fit, subtract 0.5 in. to 0.75 in. from your wrist size to determine the size Sabona Copper Wristband you need. Wristbands are to be snug, but not tight. If you are in between sizes, it works better for the band to be smaller rather than larger.

Specifications
  • Size: Medium
  • Material: Copper
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.