Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Copper Magnetic Wristband - Large

  • Mfr # 52865

  • Zoro # G415768691


product price: $37.70
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52865
Zoro #
G415768691
UPC #
700413528657
Country of Origin
China

Description

This three-ribbed classic design is one of the most popular choices in copper magnetic bracelets. There is an 1800 gauss samarium cobalt magnet in each tip Sabona chooses Samarium Cobalt magnets for long term durability and rust resistant qualities. Sabona Copper Wristbands are made with the purest copper .99%. All styles are designed for comfort and manufactured to maintain shape and quality appearance. To get the best fit subtract 0.5 in. to 0.75 in. from your wrist size to determine the size Sabona Copper Wristband you need. Specifications - Material: Copper - Size: 6.5 in. Large - Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.