Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Original Magnetic Wristband - Large

  • Mfr # 52465

  • Zoro # G315783480


product price: $28.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52465
Zoro #
G315783480
UPC #
700413524659
Country of Origin
China

Description

This bracelet is the magnetic version of the Sabona Original Copper Bracelet for men and women. Designed for comfort and manufactured to maintain its shape and quality appearance. If you want the best-quality copper magnetic bracelet this is it. Look for the 1700 gauss samarium cobalt magnet in each tip of the wristband. Sabona chooses Samarium Cobalt magnets for long term durability and rust resistant qualities. Sabona Copper Wristbands are made with the purest copper .99%. All styles are designed for comfort and manufactured to maintain shape and quality appearance. To get the best fit subtract 0.5 in. to 0.75 in. from your wrist size to determine the size Sabona Copper Wristband you need. Wristbands are to be snug but not tight. If you are in between sizes it works better for the band to be smaller rather than larger. Specifications - Size: Large - Material: Copper - Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.