Zoro Homepage

Rope Magnetic Wristband - Copper, Extra Large

  • Mfr # 53670

  • Zoro # G215829523


product price: $40.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53670
Zoro #
G215829523
UPC #
700413536706
Country of Origin
China

Description

Sabona Copper Designs are an attractive way to wear copper and magnets This copper cuff magnetic bracelet features an elegant rope design with a classic satin finish. Look for the 1700 gauss samarium cobalt magnet in each tip of the wristband Sabona chooses Samarium Cobalt magnets for long term durability and rust resistant qualities. Sabona Copper Wristbands are made with the purest copper .99%. All styles are designed for comfort and manufactured to maintain shape and quality appearance. Copper when in contact with the skin form chelates with human sweat sometimes seen as a green deposit under the bracelet and is thus absorbed through the skin. It can be removed with soap and water or lemon juice. To clean your Sabona bracelet use a good jewelry cleaning cloth to keep the outside polished and the inside clean. Specifications - Material: Copper - Size: 7 in. Extra Large - Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.