Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Powered Indoor White Door Alarm, 2PK

  • Mfr # HS-RL-DWA2

  • Zoro # G015700718


product price: $17.99
/pk 2, $9.00/ea

Key Features

Depth
7.6 in
Width
3.7 in
Length
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-RL-DWA2
Zoro #
G015700718
UPC #
23063814186
Country of Origin
China

Dimensions

Depth
7.6 in
Width
3.7 in
Length
0.85 in

Description

Battery Size: LR44 *Brand Name: Sabre *Color: White *Decibel Rating: 120 *Height: 1.6 *Material: Plastic *On and Off Switch: Yes *Packaging Type: Clamshell *Product Type: Door Alarm *Sub Brand: *Width: .5 *Depth: 2.5 *Indoor or Outdoor: Indoor *Low Batte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.