Shop SABRE
See all product information
Create Account
Personal Protection Alarm, 110dB, Black
- Mfr # PA-01
- Zoro # G6140583
product price:Â
$
12.41
/ea
Key Features
Power Source
Battery
Sound Level
110 dB
Housing Material
Plastic
Housing Color
Black
Includes
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA-01
- Zoro #
- G6140583
- UPC #
- 023063809007
- Country of Origin
- China
Dimensions
- Depth
- 1/2 in
- Width
- 1 in
- Height
- 5 3/4 in
Details
- Item
- Personal Protection Alarm
- Power Source
- Battery
- Sound Level
- 110 dB
- Housing Material
- Plastic
- Housing Color
- Black
- Includes
- Battery
- Alarm Type
- Personal Keychain
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Personal Protection Alarm, Alarm Type Personal Keychain, Housing Color Black, Sound Level 110dB, Width 0.75 In., Height 3 In., Depth 0.5 In., Housing Material Plastic, Power Source Battery, Includes Battery
Restrictions
This item has been restricted from sale in the following states:
HI, MA, NY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.