Security Camera, Indoor/Outdoor, Black
Mfr # HS-FSCD
Zoro # G916342567
product price: $7.49
/eaSold in multiples of 4 for $29.96
Key Features
Overall Length
3 1/4 in
Overall Height
5 in
Overall Diameter
5 in
Overall Width
5 in
Includes Power Supply
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-FSCD
Zoro #
G916342567
UPC #
023063809724
Country of Origin
China
Dimensions
Overall Length
3 1/4 in
Overall Height
5 in
Overall Diameter
5 in
Overall Width
5 in
Details
Item
Dummy Security Camera
Includes Power Supply
No
Features
Easy to Install: Requires No Wiring and Installs in Minutes, Visible at Night: a Flashing Red Light Makes the Camera More Visible at Night for Around the Clock Theft Deterrent
Body Color
Black
Indoor/Outdoor Usage
Indoor, Outdoor
Camera Design
Dome
Description
Fake Dome Security Camera, Indoor/Outdoor, Black, Features Easy to Install: Requires No Wiring and Installs in Minutes, Visible at Night: a Flashing Red Light Makes the Camera More Visible at Night for Around the Clock Theft Deterrent, Camera Design Dome, Indoor/Outdoor Usage Indoor, Outdoor, Body Color Black, Includes Power Supply No, Overall Diameter 5 in, Overall Height 5 in, Overall Length 3 1/4 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.