Zoro Homepage

12A 60W 10 Port USB Charger

  • Mfr # AX-TPCS

  • Zoro # G814925916


product price: $62.69
/ea

Key Features

Input Voltage
230 V AC, 120 V AC
Compatibility
iPad Air mini Tablet PC; Smartphones: HTC One (M8), Google Nexus; Samsung Smartphones: Galaxy S4, Galaxy S5, Note 2, Note 3; Apple Smartphones: iPhone 5, iPhone 5s, iPhone 5c, iPhone 6
Device Supported
Smartphone, USB Device, Speaker, Tablet PC, e-book Reader, iPad, iPhone, iPod, Bluetooth Headphone
Maximum Output Power
60 W
Package Contents
60 Watt (12 Amp) 10-Port Desktop USB Rapid Charger, Detachable Power Cord, User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX-TPCS
Zoro #
G814925916
UPC #
819921011671
Country of Origin
China

Details

Input Voltage
230 V AC, 120 V AC
Item
AC Adapter
Compatibility
iPad Air mini Tablet PC; Smartphones: HTC One (M8), Google Nexus; Samsung Smartphones: Galaxy S4, Galaxy S5, Note 2, Note 3; Apple Smartphones: iPhone 5, iPhone 5s, iPhone 5c, iPhone 6
Device Supported
Smartphone, USB Device, Speaker, Tablet PC, e-book Reader, iPad, iPhone, iPod, Bluetooth Headphone
Maximum Output Power
60 W
Package Contents
60 Watt (12 Amp) 10-Port Desktop USB Rapid Charger, Detachable Power Cord, User Manual
Output Voltage
5 V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.