Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8TB Rocket 4 PLUS NVMe PCIe 4.0 M.2 2280 Internal Solid State Drive

  • Mfr # SB-RKT4P-8TB

  • Zoro # G214811772


product price: $1,655.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Maximum Write Transfer Rate
3500-MB/s
Endurance (TBW)
5600 TB
Maximum Read Transfer Rate
7000-MB/s
Random 4KB Write
6000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-RKT4P-8TB
Zoro #
G214811772
UPC #
840025252806
Country of Origin
China

Dimensions

Width
0.9 in
Length
3.2 in
Height
0.1 in

Details

Interface
PCI Express NVMe
Maximum Write Transfer Rate
3500-MB/s
Endurance (TBW)
5600 TB
Maximum Read Transfer Rate
7000-MB/s
Random 4KB Write
6000IOPS
Package Contents
Rocket 4 Plus SSD, User Manual
Drive Interface Standard
PCI Express NVMe 4.0 x4
Product Line
Rocket 4 PLUS
Durability
Shock Resistant
Storage Capacity
8 TB
For Use With
PlayStation 5
Device Supported
Desktop PC
Item
Solid State Drive
Random 4KB Read
7000IOPS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.